Fuel Valves
Availability
Brand
Type
Voltage
Fuel Type
Inlet Size
Length
Depth
Material
Width
Height
Capacity
Color
Price
Related Products
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA. Body Materials: Body: Forged Brass Stem: Nickel Plated Seat: Brass Paddle: Highly Saturated Nitrile
Supco® Universal Round Silicon Carbide Igniter Kit Designed to replace over 170 part numbers including Robertshaw, Norton and many other original equipment manufacturers. Engineered Reaction Bonded Silicon Carbide Design Greater Physical Strength Lower Power Consumption Superior Gas Lighting Ability Easy Installation Minimize Inventory Replaces SIG1000
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 200°F 18" leads for actuators with end switches Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and ...
Supco 24V Universal Igniter & Flame Rod Assemby Kit Silicon Nitride design for strong, durable operation and performance Low energy consumption Backward compatible with all 24 Volt Honeywell 1st & 2nd second generation Smart Valves Specifically used with the Honeywell Smart Valve CSA approved
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA. Body Materials: Body: Forged Brass Stem: Nickel Plated Seat: Brass Paddle: Highly Saturated Nitrile