YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell High Low Limit Aquastat Controller, L4006A1967, 100 F To 240 F

Honeywell High Low Limit Aquastat Controller, L4006A1967, 100 F To 240 F

Item #: WBB393835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.19

Save $6.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aquastat/ Breaks On Rise/ 100-240F/5-30F Adj Dif With Well

Product Specifications

  • BRANDHoneywell
  • LENGTH INCHES2-7/8
  • DIAMETER INCHES3/8
  • CAPILLARY LENGTH INCHES1-1/2
  • WELL SPUD SIZE INCHES1/2
  • TEMPERATURE CONTROL RANGE °F100 to 240
  • SWITCH TYPESPST, contacts break on temperature rise
  • APPLICATIONHigh or Low Limit
  • DESCRIPTIONHigh or Low limit Aquastat Controller
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERL4006A1967
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Honeywell Circulator Control High Limit Low Limit Aquastat Controller W/ 100 F To 240 F L6006A1244

Item #: B394318

Not Yet Rated

Usually ships in 2 to 5 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell High Low Limit Aquastat Controller, L4006A1967, 100 F To 240 F

Honeywell High Low Limit Aquastat Controller, L4006A1967, 100 F To 240 F

Item #: WBB393835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant