
Customers Also Viewed
Sensing element has twice the contact area of competitive models; Hydraulic action element can be mounted in any position; Dustproof steel case; Includes pipe strap and mounting screws.
Product Specifications
- BRANDWhite Rodgers
- WIDTH INCHES2-5/16
- DEPTH INCHES3-3/16
- HEIGHT INCHES6-7/8
- WEIGHT LBS1.8
- COLORSilver
- TEMPERATURE CONTROL RANGE °F100 to 240
- LIMITED WARRANTY YEARS1
- MANUFACTURER'S PART NUMBER1127-2
There are no questions for this product.

PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X
Item #: B592423
Not Yet Rated
$42.95
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Honeywell Pressuretrol® Main Scale L404F1367, Less Siphon, 1-8 PSI Main
Item #: B762696
Not Yet Rated
Usually ships in 2 to 5 days
$196.95

White-Rodgers™ Surface Mount Hydronic Temperature Control 1127-2, SPDT
$155.95
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty