Process Heater Temperature Controllers

Analog Process Heater Temperature Controls
| Compare | Image | Voltage | Output | DIN Size | Power Consumption | Control Mode | Display Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 240 / 120 V | Relay-5A BTU | 1/4 | 5VA W | Proportional | Type J tc | Tempco | WBB383097 | $159.95 | ||
![]() | 240 / 120 V | Relay-5A BTU | 1/4 | 5VA W | Proportional | Type K tc | Tempco | Ships Same Day WBB383098 | $159.95 |

Digital Process Heater Temperature Controls
Related Products
Tempco Immersion Heater, Tank, 4000W, 240V, 304 Stainless Steel This Tempco Drum Immersion Heater fits through the standard 2" bung opening in a 55 gallon drum. Ideal for improving the flow of lard, tar, oils and other high viscosity solutions. Only 8" +/- 1/2" of vertical riser is heated, allowing liquid level to flucturate without damaging the heater. Ensure the vertical heated portion, which extends 8" up riser from bottom of element, is always fully immersed. Adjustable stainless steel mounting brackets. Hard wired. Made in the USA.
At ReadyTrace™, we know that safeguarding your assets from winter's worst isn't just a need-it's a necessity. That's why we've developed a simple, effective solution that homeowners, contractors, engineers, and facility managers can rely on. Proudly made in the United States, our self-regulating heat trace systems are crafted with top-quality materials to deliver superior performance at an affordable price. With lengths ranging from 6 to 150 feet, ReadyTrace™ provides the flexibility to protect any part of your building, from roofs and gutters to pipes and outdoor surfaces, ...
This Extra Heavy Duty Drum heater is designed with three extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Prevent freezing, control viscosity, or melt and maintain materials at elevated temperatures with the BRISKHEAT Indoor/Outdoor Drum Heater. Encapsulated thermostatic controller has adjustable setting. Use heater in one location or multiple locations if faster heating is necessary. Fiberglass belt with spring fastener.
The GHT2002J-5-20 is an adjustable, thermostatic controller. Use in conjunction with our part numbers (EH0509 and EH0509G) for greater temperature control. The Powerblanket product used in conjunction with this thermostat controller must pull no more than 15 amps max. Allows Powerblanket product temperatures to adjust from ambient up to the maximum temperature allowed by the product. Note: Do not submerge in liquid. Made in the USA. 1 Year Limited Warranty. GHT2002J-5-20 Digital Thermostatic Controller Includes: Digital temperature controller Heat probes for precise temperature ...
Caloritech™ SS Series Radiant Strip Heaters & Component Heaters, Offset Terminals at One End are a versatile and economical heating source typically used across a wide range of applications, including surface heating (platens, dies, molds, tanks, piping); process air heating (drying cabinets, ovens, baking ovens, vacuum dehydrating ovens, moisture protection for motors); dropping resistors for line applications in railroads and load banks; winterizing (hoppers, conveyors, ducts, car heating, thawing); original equipment (air conditioning, laboratory equipment, food packaging, ovens, ...



