Powerblanket®High Temperature Drum Heating Blanket For 55 Gallon Drum, Up to 212°, 240V
Write a Review
|
Questions & Answers (0)
Product Description
BH55EX-240: The 55-gallon Xtreme high-temperature barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. Powerblanket Xtreme High Temp Heating Jackets offer another level of heating for your drums and materials. The higher power in this industrial drum heater allows you to reach higher temperatures fast, while the full coverage, rugged shell and insulation provide reduced heat loss and even heat without burning your materials like band heaters often do.
When you need to melt your solid materials in a hurry or require a process heating phase change, look to Powerblanket Xtreme High Temp Barrel Heating Jackets to bring all the heat you need for the job. Whether you are melting wax, oils, or something else, this powerful drum heater gets the job done quickly. Includes (2) independently controlled thermostat controllers, which allows you to adjust temperatures from ambient up to 212°F/100°C (±10°F/6°C).
When you need to melt your solid materials in a hurry or require a process heating phase change, look to Powerblanket Xtreme High Temp Barrel Heating Jackets to bring all the heat you need for the job. Whether you are melting wax, oils, or something else, this powerful drum heater gets the job done quickly. Includes (2) independently controlled thermostat controllers, which allows you to adjust temperatures from ambient up to 212°F/100°C (±10°F/6°C).
PRICE
$1,949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
| Height | 36 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
| Thickness | 1 in |
Product Details
| Type | High Temperature Drum Heating Blanket |
| Color | Gray |
| Amperage | 10 A |
| Max Temperature | 212 °F |
| For Use With | 55 Gallon Drum |
| Wattage | 2400 W |
| Voltage | 240 V |
| Includes | Includes (2) Digital Thermostat Controllers |
| Watts High | 2400 W |
| Material | Fiberglass |
| Plug Type | NEMA 6-15 |
| Manufacturers Part Number | BH55EX-240 |
| Brand | Powerblanket |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, UL, CSA |