Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beacon Defrost Thermostat For Commercial Refrigeration SL5709

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Beacon Defrost Thermostat For Commercial Refrigeration SL5709

Item #: WBB1579740

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Beacon Defrost Thermostat For Commercial Refrigeration SL5709

Adjustable Thermostats, Sequencers & Defrost Thermostats.

Features:
  • Defrost termination control
  • Open @ 75°F-close @ 40°F
  • Flush mount
  • Crosses to Bohn 5708L and Larkin 4752C

Product Specifications

    • BRANDBeacon
    • LENGTH INCHES2
    • WIDTH INCHES2
    • HEIGHT INCHES3
    • WEIGHT LBS0.22
    • COLORBlack
    • CONSTRUCTIONMetal and Plastic
    • TEMPERATURE - CONTROL RANGE °F55 to 35
    • VOLTAGE240 / 120
    • MOUNT TYPESurface
    • SWITCH TYPESPDT
    • DESCRIPTIONDefrost Thermostats
    • APPROVALcUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER470-0026
    • CLOSES AT F35
    • ITEM DESCRIPTION3 Wire Fan and Defrost
    • OPENS AT F55
    • SWITCH RATING IN AMPS25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!