Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
 General Purpose Thermostat Opens 225°F, Closes 185°F
See all 3 items in product family

General Purpose Thermostat Opens 225°F, Closes 185°F

Item #: WBB434619

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.10
Product Information
Customer Review
Product Q&A
Supco® Adjustable General Purpose Thermostat 185°F to 225°F

  • Open on rise
  • Close when temperature differential is reached
  • 1/4" quick disconnect terminals

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES2
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES1-1/8
    • TEMPERATURE CONTROL RANGE °F185 to 225
    • DESCRIPTIONGeneral Purpose Thermostat Opens 225°F and Closes 185°F
    • MANUFACTURER'S PART NUMBERL225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!