Thermostat Limit Switches
Availability
Brand
Width
Depth
Height
Color
Price
Related Products
The TA155 manual changeover thermostat is designed for use in HVAC systems including two or four-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
The TA155 manual changeover thermostat is designed for use in HVAC systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
PECO Industrial Coiled Temperature Controller TF115-001 Temperature Range 40°-110°F with Nema 4X Enclosure Features: T115 thermostat offers one control for Heating or Cooling Its NEMA 4X Enclosure Complies with N.E.C. Article 547 The low mass, high surface area of stainless steel coiled sensor provides rapid response to temperature change Featuring SPDT switches Delivers reliable temperature control for industrial, commercial, and agricultural applications 1 Heat, 1 Cool Stage 1 Year Warranty
Make efficient use of your energy and optimize the power bill with an attic thermostat. Adjustable temperature range: 60°–120° F (16°–49° C) Galvanized steel housing Wired for fast and easy installation 15 amps UL listed The PT6 is designed to efficiently decrease attic heat and moisture, triggered by temperature changes. This not only ensures a stable temperature in the attic space but also enhances the overall performance of the forced air system. By employing this simple yet powerful control, homeowners can enjoy peace of mind while keeping their power bills at an optimal level. ...
Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC The thermostat provides indoor temperature control for various office, residential, and commercial applications. The thermostat has a heat/cool setting allowing you to adjust the temperature for easy climate control. The backlit LCD display allows you to easily read the temperature settings in dark or dimly lit areas. The 6 wiring terminals are located on the back of the thermostat to support different mode types. The batteries must be installed with the correct polarity and battery type for proper unit functionality. Includes 2 ...