Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Media Pads

Media pads play a crucial role in HVAC systems, serving as a critical component in air filtration. The evaporative cooler media pads are designed to capture and filter airborne particles, ensuring the delivery of clean and high-quality air. They are available in various sizes and configurations, making them suitable for multiple HVAC units and systems. The media pads are ideal for commercial HVAC systems for air filtration in offices, retail spaces, restaurants, and other commercial establishments.
35 Results

Availability

Brand

Length

Width

View All Width
View All Depth
View All Height
View All Price
35 Results
Compare
BESTSELLER
1
1
$440.99
Available on or around 05/26/2024

Height

48 in

Depth

6 in

Width

12 in

Package Quantity

5

Compare
BESTSELLER
1
1
$91.99
Available on or around 05/26/2024

Height

23 in

Depth

6 in

Width

12 in

Package Quantity

2

Compare
BESTSELLER
1
1
$622.99
Available on or around 05/26/2024

Height

60 in

Depth

6 in

Width

12 in

Package Quantity

6

Compare
BESTSELLER
1
1
$325.95
Ships Same Day

Height

46 in

Depth

4 in

Width

44 in

Package Quantity

1

Compare
1
1
$81.99
Available on or around 05/26/2024

Height

19 in

Depth

6 in

Width

12 in

Package Quantity

2

Compare
1
1
$609.00
Ships in 10 Business Days

Height

40 in

Depth

40 in

Width

40 in