Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 24" Shutter Mounted Direct Drive Exhaust Fan CE 24-DS 1/4 HP 3400 CFM

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

TPI 24" Shutter Mounted Direct Drive Exhaust Fan CE 24-DS 1/4 HP 3400 CFM

Item #: WBB1960512

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 410.45
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
TPI 24" Shutter Mounted Direct Drive Exhaust Fan CE 24-DS 1/4 HP 3400 CFM

Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring, UL listed. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2 inch (+/- 5/16) larger than fan blade size.
1 year limited warranty.

Documents

Documents are in PDF format

Product Specifications

    • AMPS2.5
    • ASSEMBLYAssembled
    • BRANDTPI
    • CFM HIGH3,400
    • CFM LOW2,770
    • CONSTRUCTIONSteel/Aluminum
    • DEPTH INCHES7-3/16
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES24
    • HEIGHT INCHES27-1/8
    • HORSEPOWER1/4
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERCE24DS
    • PHASE1
    • ROUGH OPENING INCHES24-1/2
    • SPEEDS2
    • VOLTAGE120
    • WEIGHT LBS47
    • WIDTH INCHES27-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $214.50 with this comparable product +
Item #: WB294497
globalindustrial.com
Ships same day.
$195.95