Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster 30" Direct Drive Low Pressure Shutter Fan
See all 11 items in product family

Airmaster 30" Direct Drive Low Pressure Shutter Fan

Item #: WBB502459

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 497.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
30" Direct Drive Low Pressure Shutter Fan

  • Fully Assembled - Ready to Install
  • Rear Guard Meets OSHA Standards
  • Totally Enclosed Motor
  • UL Listed

Product Specifications

    • APPROVALUL
    • BRANDAirmaster Fan
    • CFM HIGH4,970
    • COLORGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES12-5/8
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES30
    • HEIGHT INCHES33-1/8
    • HORSEPOWER1/4
    • LENGTH INCHES33-1/8
    • MANUFACTURER PART NUMBER23008
    • MODELEPRSM30
    • PHASE1
    • ROUGH OPENING INCHES33-1/8
    • SONES12
    • VOLTAGE115
    • WIDTH INCHES33-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!