Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vortex Powerfan 8'' In-Line Duct Fan VTX800-ACS - 739 CFM with Current Sensor Kit

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Vortex Powerfan 8'' In-Line Duct Fan VTX800-ACS - 739 CFM with Current Sensor Kit

Item #: WBB2263545

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 256.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Vortex Powerfan 8'' In-Line Duct Fan VTX800-ACS - 739 CFM with Current Sensor Kit

Manufactured in Canada, the Vortex Powerfan 739 CFM VTX800 inline blower kit, for 8 in. Dia duct, includes a current sensor that will automatically turn on and off the Vortex VTX800 inline blower as required. For example, in a range hood application, when the range hood is turned on, the VTX800 will automatically turn on and will stay on till the range hood is turned off. This will allow the range hood to perform better and more efficiently.
Documents
Documents

Documents are in PDF format

Product Specifications

    • AMPS2.29
    • APPROVALS OR CERTIFICATIONSETL/AMCA
    • BRANDVortex Powerfan
    • CFM HIGH739
    • COLOR FINISHGray Hammertone
    • CONSTRUCTIONGalvanized Steel
    • DUCT SIZE INCHES8
    • FAN DIAMETER INCHES13
    • HEIGHT INCHES13
    • HERTZ (HZ)60
    • INCLUDESInline Duct Fan & Current Sensor Kit
    • LENGTH INCHES10-1/2
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER PART NUMBERvtx800-ACS
    • PHASE1
    • RPM HIGH3,060
    • SONES11.7
    • VOLTAGE120
    • WEIGHT LBS12.2
    • WIDTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed