Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vortex Powerfan Current Sensor Switch with 5 minute delay ACS-5

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Vortex Powerfan Current Sensor Switch with 5 minute delay ACS-5

Item #: WBB2263540

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Vortex Powerfan Current Sensor Switch with 5 minute delay ACS-5

The ACS-5 is a solid-state current switch with a 5 minute delay with N.O. triac outputs to control high-current line-voltage AC loads. The ACS-5 has a factory set trip level of approximately 1 Amp and require no field adjustment for easy installation. Internal circuits are powered by induction from the line being monitored and all models are cULu certified.
Documents

Documents are in PDF format

Product Specifications

    • APPROVALS OR CERTIFICATIONSUL
    • BRANDVortex Powerfan
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES2
    • LENGTH INCHES3-7/16
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERACS-5
    • VOLTAGE120
    • WEIGHT LBS1
    • WIDTH INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed