discount codeFree shipping over 300

Applied at checkout

Vortex S-Line Ultra Quiet In-Line Duct Blower Fan S-800 - 8", 120V, 728 CFM

Vortex S-Line Ultra Quiet In-Line Duct Blower Fan S-800 - 8", 120V, 728 CFM

Item #: WBB2132348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $215.95

Quantity

Popular item in this category

Vortex S-Line Ultra Quiet In-Line Duct Blower Fan S-600 - 6", 120V, 347 CFM

Usually ships in 5 to 8 days

Not Yet Rated

$175.95

Customers Also Viewed

Vortex S-Line Ultra Quiet In-Line Duct Blower Fan S-800 - 8", 120V, 728 CFM

The S-Line is a revolutionary series of fans that combine energy efficiency, ultra-quite operations and a collection of advanced technologies that deliver unparalleled performances. An extremely energy efficient AC brushless motor powers the patented mixed-flow dual impellers. Built with double insulated walls, noise is reduced to levels that were previously thought to be unattainable. All S-Line models are assembled with high impact resistant polycarbonate casings, an integrated back draft damper and a mounting bracket designed for quick and easy installation. The S-Line models feature a 10 year warranty.

Features:
  • Double insulated wall to prevent condensation and reduce noise level
  • Integrated backdraft damper to prevent air leakage when the extractor is not operating
  • High impact resistant polycarbonate casing for heavy duty applications
  • The motor is 100% speed controllable, highly efficient, low power consumption, built with permanently lubricated ball bearings and thermal overload protection
  • Mix flow impellar design for quiet operation and high air flow
  • 10 year manufacturers warrany

Product Specifications

  • AMPS1.90
  • APPROVALS OR CERTIFICATIONSETL
  • BRANDAtmosphere
  • CFM HIGH728
  • COLOR FINISHDark Grey
  • CONSTRUCTIONPolycarbonate
  • DUCT SIZE INCHES8
  • FAN DIAMETER INCHES8
  • HEIGHT INCHES10-1/2
  • HERTZ (HZ)60
  • HORSEPOWER5/16
  • INCLUDESInline Duct Fan Only
  • LENGTH INCHES16-3/4
  • LIMITED WARRANTY YEARS10
  • MANUFACTURER PART NUMBERS-800
  • MOUNT TYPEVertical or Horizontal
  • PHASE1
  • RPM HIGH3,200
  • SONES9.1
  • SPEEDSVariable
  • VOLTAGE120
  • WEIGHT LBS10.4
  • WIDTH INCHES10-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • DOES THE VORTEX FAN WORK WITH FLEX DUCTING OF A LONG-RUN BOOST? CAN THE UNIT BE USED AS AN EXTERNAL EXHAUST FAN?

    Question Asked By: George, December 26, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Thanks for your questions. The vortex fan does work with flex ducting for a long-run boost but after 50 feet you will lose 5%. And no. The unit cannot be used as an external exhaust fan because the unit has an expose impeller and would not be safe within reach of anyone. We hope this helps!

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vortex S-Line Ultra Quiet In-Line Duct Blower Fan S-800 - 8", 120V, 728 CFM

Vortex S-Line Ultra Quiet In-Line Duct Blower Fan S-800 - 8", 120V, 728 CFM

Item #: WBB2132348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top