Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fanimation BP230BL1 Aire Décor BP230 Builder Series Fan, 5850 CFM, 188 RPM, Black

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Fanimation BP230BL1 Aire Décor BP230 Builder Series Fan, 5850 CFM, 188 RPM, Black

Item #: WBB1898572

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.98
Product Information
Customer Review
Product Q&A
Accessories
Fanimation BP230BL1 Aire Décor BP230 Builder Series Fan, 5850 CFM, 188 RPM, Black

The Aire Décor by Fanimation is attractive, affordably priced and Energy Star rated. In addition to these impressive attributes, The Aire Décor offers numerous blade, lighting and finish options to add the quality of versatility to this well-rounded fan. The Aire Décor comes equipped with a dual mount for flush mount application and a 4.5" downrod to accommodate higher ceilings. The Aire Décor is pull chain operated and runs on three forward and reverse speeds.

Documents are in PDF format

Product Specifications

    • BRANDFanimation
    • CFM HIGH5,850
    • WIDTH INCHES52
    • HEIGHT INCHES13-3/16
    • LENGTH INCHES52
    • WEIGHT LBS16.53
    • MOTOR SIZE153 x 15
    • DOWNROD LENGTH INCHES4-1/2
    • MANUFACTURER'S PART NUMBERBP230BL1
    • COLOR FINISHBlack
    • BLADE FINISHBlack
    • RPM HIGH 188
    • WATTS64
    • VOLTAGE120
    • ENERGY STAR RATEDYes
    • SERIESBP230
    • DESCRIPTIONAire Décor BP230 Builder Series Fan
    • TYPEIndoor
    • MOUNT TYPECeiling
    • REMOTE INCLUDED Y/NNo
    • BLADE QUANTITY5
    • WET/DAMP/DRY RATINGDamp
    • BLADE PITCH12
    • BLADE SWEEP52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!