Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MaxxAir™ 16" Turbo Tilt Floor Fan HVFF16TRED 3000 CFM, 120V

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

MaxxAir™ 16" Turbo Tilt Floor Fan HVFF16TRED 3000 CFM, 120V

Item #: WBB2266191

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MaxxAir™ 16" Turbo Tilt Floor Fan HVFF16TRED 3000 CFM, 120V

The MaxxAir 16 in. turbo floor fan design offers maximum airflow packed in a heavy-duty, yet portable fan. It's tilting fan head offers customized directional airflow. Great for use in your home, office, workshop, or garage.

Key Features
  • 3-speed thermally protected motor with dial switch
  • Tilting fan head with adjustment knobs offers customized directional airflow
  • Non-skid feet for operational stability
  • Pre-installed handle on housing to easily transport your fan
  • Built-in cord wrap for easy storage
  • Powder-coated steel construction
  • 6-foot grounded three-prong power cord


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMaxxAir™
    • CFM HIGH3,000
    • WIDTH INCHES21
    • HEIGHT INCHES22
    • LENGTH INCHES10
    • FAN DIAMETER INCHES16
    • WEIGHT LBS15.5
    • MANUFACTURER'S PART NUMBERHVFF16TRED
    • COLOR FINISHRed
    • CONSTRUCTIONPowder-Coated Steel
    • RPM HIGH 1,350
    • AMPS1.4
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS3
    • DECIBELS (DBA)70
    • LIMITED WARRANTY YEARS1
    • APPROVALS OR CERTIFICATIONSETL Listed
    • APPLICATIONIndoor
    • MOUNT TYPEFree-Standing
    • POWER CORD TYPE3 Prong Grounded
    • POWER CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!