Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vornado CR1-0073-25, 530L Small Whole Room Air Circulator, 120V, 283 CFM

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Vornado CR1-0073-25, 530L Small Whole Room Air Circulator, 120V, 283 CFM

Item #: WBB0461608

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 44.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vornado CR1-0073-25, 530L Small Whole Room Air Circulator, 120V, 283 CFM

The 530 Vornado compact air circulator uses signature energy efficient Vortex Action to move air up to 65 feet, providing whole room air circulation. Despite it's small size, the 530 is more powerful than an 18" commercial fan! Its compact size makes it ideal for use in an office, dorm room, or cubical. Available with a 3-speed control. Evens room temperature, eliminating hot and cold spots. 3 speed control to adjust airflow from whisper quiet to a powerful high setting for quick room circulation.

Product Specifications

    • BRANDVornado
    • LENGTH INCHES8-1/8
    • WIDTH INCHES9-3/4
    • HEIGHT INCHES10-3/4
    • CFM HIGH283
    • CFM LOW152
    • WEIGHT LBS4.06
    • RPM HIGH 2200
    • RPM LOW 1,150
    • VOLTAGE120
    • CONTROLSMechanical Switch
    • MOUNT TYPEFree-standing
    • TYPEAir Circulator
    • DESCRIPTION530L Small Air Circulator
    • APPLICATIONSmall Laboratory
    • LIMITED WARRANTY YEARS5
    • SPEEDS3
    • APPROVALcULus
    • MODELB461608
    • HERTZ60
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • POWER CORD LENGTH FEET6
    • MANUFACTURER'S PART NUMBERCR1-0073-25
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Small, but mighty!

Your review: This is a great fan! I have had it for about 2 months. I have it in the bathroom, and it really does a great job of cooling and circulating the air. I highly recommend this product!

Pros: Air circulation & tilting head

Cons: Cord could be longer

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!