Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 0208-24302 Pleated Filter, Merv 8, Standard Capacity, 24"W x 30"H x 2"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Filtration Manufacturing 0208-24302 Pleated Filter, Merv 8, Standard Capacity, 24"W x 30"H x 2"D - Pkg Qty 12

Item #: WBB768441

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.90 each

Sold in packages of 12

Price: $118.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Pleated Filter, MERV 8, Standard Capacity, 24"W X 30"H X 2"D

Our Pro-Pleat MERV 8 pleated panel filters are rated according to Ashrae 52.2 standards and 40% to 45% efficient according to Ashrae 52.1 standards. Pro-Pleat filters are made with electrostatically charged synthetic media that is bonded to a rust inhibitor coated expanded metal. The entire inner surface of the 24 point beverage board frame is coated with adhesive to encapsulate the pleated media pack, prevent air bypass, and provide rigidity. Our synthetic media does not support microbial growth. Available in standard and non-standard sizes, in 1", 2" and 4" depths.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES30
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBER0208-24302
    • WIDTH INCHES23-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES29-1/2
    • ACTUAL WEIGHT LBS1.68
    • CONSTRUCTION30 GA Galvanized Metal
    • MERV8
    • MEDIA TYPEPolypropylene
    • OVERALL TYPEMERV 8
    • APPLICATIONStandard
    • PACKAGE QUANTITY12
    • UL CLASSClass II

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed