Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 1110-36901 Polyester Media Roll, MERV 6, Blue/White, 1080"L x 36"H x 1"D

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Filtration Manufacturing 1110-36901 Polyester Media Roll, MERV 6, Blue/White, 1080"L x 36"H x 1"D

Item #: WBB767465

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
Polyester Media Roll, MERV 6, 90'W X 1"H X 36"D, Blue/White

The Environet Polyester Media are offered in many styles to meet your HVAC and paint filtration requirements. Polyester roll media is available in 1/2", 1", and 2" thicknesses. Rolls can be custom slit rolls into any width. Polyester media can also be cut into pads for holding frames or other filter applications.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES--
    • NOMINAL HEIGHT INCHES36
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBER1110-36901
    • ACTUAL WEIGHT LBS11
    • NOMINAL LENGTH INCHES1080
    • ACTUAL WIDTH FEET90
    • COLOR FINISHBlue/White
    • CONSTRUCTIONPolyester Media
    • MERV6
    • MEDIA TYPEPolyester Blend
    • OVERALL TYPEPoly Roll
    • TYPEMedia Roll
    • PACKAGE QUANTITY1
    • UL CLASSClass 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed