Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Ceiling Mounted Heaters

Ceiling-mounted heaters are efficient sources of heat for indoor spaces. The ceiling-mounted design does not take up space in small areas and allows warmth to be distributed easily across large coverage areas. Different voltage and wattage amounts provide instant heat while being energy efficient. Ceiling heaters can be used in commercial settings such as gyms, hotels, schools, office buildings, and more.
48 Results

Voltage

View All Voltage

Phase

Type

Width

View All Width
View All Height
View All Depth
View All Price
48 Results
Compare
BESTSELLER
1
1
$495.95
Ships within 1 Business Day

BTU

2560

Wattage

750 W

Voltage

240/120 V

Depth

1 in

Compare
BESTSELLER
1
1
$859.00
Ships in 15 Business Days

BTU

16382

Wattage

4800 W

Voltage

208 V

Depth

4 in

Compare
1
1
$68.95
Ships in 15 Business Days

Depth

5 in

Height

5 in

Compare
1
1
$405.95
Ships in 2 Business Days

BTU

2560/5120

Wattage

750/1500 W

Voltage

240 V

Depth

4-1/2 in

Compare
1
1
$289.95
Ships in 15 Business Days

BTU

6826

Wattage

750/1500/1000/2000 W

Voltage

240/208 V

Depth

3-5/8 in

Compare
1
1
$1,699.00
Ships in 15 Business Days

BTU

17000

Wattage

5000 W

Voltage

240 V

Depth

8-9/16 in