Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Fan-Forced Under-Cabinet Electric Heater UC072B 240/208V 750 Watts Black

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Cadet® Fan-Forced Under-Cabinet Electric Heater UC072B 240/208V 750 Watts Black

Item #: WBB793401

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cadet® Fan-Forced Under-Cabinet Electric Heater UC072B 240/208V 750 Watts Black

Features:

  • Perfect solution for under cabinet applications such as kitchens or bathrooms. Fits perfectly in toekick area and Cadet recommends a wall mounted thermostat for optimum performance
  • Provides heat with a durable, steel-finned element
  • Perfect for kitchen, bathroom or stairwell
  • Squirrel cage blower provides increased airflow, allowing for quiet operation
  • Unit comes complete and only requires a Thermostat for New Installation
  • Complete unit includes wall can, heater assembly and grill
  • Thermostat required (not included)
  • Made in the USA
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES18
    • WIDTH INCHES8-1/4
    • HEIGHT INCHES3-1/2
    • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 0" Below; 6" To Sides
    • WEIGHT LBS8
    • COLORBlack
    • CONSTRUCTIONSteel
    • BTU HIGH2559
    • VOLTAGE240 / 208
    • WATTS HIGH750
    • WATTS LOW562
    • LISTING, RATING, CERTIFICATIONUL
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER PART NUMBERUC072B
    • AMPS HIGH3.13
    • AMPS LOW2.71

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!