Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Heater Mount Double Pole Thermostat Kit For Cadet® UC Series White Models

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Cadet® Heater Mount Double Pole Thermostat Kit For Cadet® UC Series White Models

Item #: WBB793324

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Cadet® Heater Mount Thermostat Kit For UC Series UCT2W DP White

Features:

  • Easy to Use, Adjustable Dial for built-in control of Perfectoe Series heater
  • Double pole (four wire) thermostat switch kit with white knob
  • Positive off setting is standard feature of a double pole switch
  • 4-Wire Connection
  • Made in the USA
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES3
    • WIDTH INCHES2-3/8
    • HEIGHT INCHES1-3/4
    • WEIGHT LBS0.35
    • CONSTRUCTIONSteel
    • VOLTAGE240 / 208 / 120
    • TYPEHeater Mount Thermostat Kit For UC Series
    • LISTING, RATING, CERTIFICATIONUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERUCT2W
    • AMPS HIGH22

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

shipping

Your review: very reliable produce i purchased but for shipping you be the judge it took quite a while to get

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!