Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Infrared Electric Heater FSS-4357-3 Heavy Duty 4.30 kW 600V

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

TPI Infrared Electric Heater FSS-4357-3 Heavy Duty 4.30 kW 600V

Item #: WBB2046872

Sold By: globalindustrial.com

Expected ship date 04/21/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 771.01

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
TPI Infrared Electric Heater FSS-4357-3 Heavy Duty 4.30 kW 600V

Heavy-Duty Flat Panel Emitter Electric Overhead Infrared Heaters provide safe, efficient electric infrared heat for total area heating or spot heating applications for warehouses, steel mills, machine shops and many other industrial applications. Infrared heaters deliver radiant heat using 60 degree symmetric heat pattern that utilizes bright aluminum reflectors. Electrical infrared heaters feature an aluminum extrusion and support clip for high vibration areas and rugged environments. Rugged straight metal sheath elements installed, great for high vibration areas. Gold anodized aluminum housing provides long-term reflectivity and corrosion resistance. Ceiling heaters include L brackets for chain suspension or rigid mounting. Designed for direct wire, single or three phase wiring configurations, can be wired on either side. ETL listed for suspended high-bay indoor applications. 1 Year Limited Warranty.

Features:
  • Heating elements included (Single Flat Panel Emitter)
  • Medium Wave Emitter, operates at 78.5% radiant efficiency
  • ETL Listed for suspended indoor applications
  • 60° symmetrical heat pattern
  • Gold anodized aluminum housing
  • L-brackets included for chain suspension or rigid mounting
  • Electrical enclosure included for direct wire installation
  • Single or Three-phase wiring configurations
  • Wire guards provided on all models
Documents

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES29
    • WIDTH INCHES20
    • DEPTH INCHES9-3/4
    • MOUNTING HEIGHT FEET10 - 14
    • WEIGHT LBS18
    • CONSTRUCTIONSteel / Aluminum
    • BTU HIGH14672
    • COVERAGE SQUARE FEET120 / 168 / 224 / 228
    • VOLTAGE600
    • PHASE1 or 3
    • WATTS HIGH4300
    • KILOWATTS4.3
    • LISTING, RATING, CERTIFICATIONcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERFSS43573
    • AMPS HIGH7.48
    • COLOR FINISHGold Anodized
    • AMPS LOW4.32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!