Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Infrared Space Heaters

Infrared space heaters offer warmth, efficiently transferring heat to objects and individuals in industrial and commercial settings. The unique technology of infrared space heaters ensures focused heating, reducing energy consumption. Portable infrared space heaters are suitable for spot heating or supplemental warmth, while electric overhead infrared heaters are ideal for total area heating. Industrial infrared space heaters provide robust, reliable heating options, enhancing comfort while conserving energy.
89 Results

Voltage

View All Voltage

Type

View All Type

Length

View All Length

Availability

View All Material
View All Width
View All Color
View All Price
89 Results
Compare
1
1
$529.00
Ships in 2 Business Days

Wattage

1500 W

Voltage

120 V

Width

6-7/16 in

Length

24 in

Compare
New Product
1
1
$829.00
Ships in 2 Business Days

Wattage

4500 W

Voltage

208 V

Width

6-7/16 in

Length

61 in

Compare
1
1
$1,535.00
Ships in 15 Business Days

Wattage

4300 W

Voltage

240 V

Width

20 in

Length

14-1/2 in

Compare
1
1
$669.00
Ships in 2 Business Days

Wattage

3000 W

Voltage

240 V

Width

6-7/16 in

Length

43 in

Compare
1
1
$1,929.00
Ships in 15 Business Days

Wattage

10950 W

Voltage

480 V

Width

21-1/2 in

Length

46 in

Compare
1
1
$1,929.00
Ships in 15 Business Days

Wattage

9500 W

Voltage

240 V

Width

7-3/4 in

Length

49 in