Infrared Space Heaters
Infrared space heaters offer warmth, efficiently transferring heat to objects and individuals in industrial and commercial settings. The unique technology of infrared space heaters ensures focused heating, reducing energy consumption. Portable infrared space heaters are suitable for spot heating or supplemental warmth, while electric overhead infrared heaters are ideal for total area heating. Industrial infrared space heaters provide robust, reliable heating options, enhancing comfort while conserving energy.
Phase
Brand
Height Range (in)
Width
View All Width
Material
View All Material
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Wattage
1500 W
Voltage
120 V
Width
6-7/16 in
Length
24 in
Compare
1
1
Ships in 2 Business Days
Wattage
4500 W
Voltage
208 V
Width
6-7/16 in
Length
61 in
Compare
1
1
Ships in 15 Business Days
Wattage
3150 W
Voltage
240 V
Width
8-1/2 in
Length
46 in
Compare
Fostoria® TPI Portable Infrared Heater, 3.15kW, 480V, 14-1/2"W x 46-1/4"H x 11-1/2"D
Model #: WBB2023142
1
1
Ships in 15 Business Days
Wattage
3150 W
Voltage
480 V
Width
11-1/2 in
Length
14-1/2 in
Compare
1
1
Ships in 2 Business Days
Wattage
3000 W
Voltage
240 V
Width
6-7/16 in
Length
43 in
Compare
1
1
Ships in 15 Business Days
Wattage
4300 W
Voltage
240 V
Width
20 in
Length
14-1/2 in