Air Return Registers & Grilles
Thickness
Length
Depth
Material
Width
Height
Color
Price
Length
23-3/4 in
Width
23-3/4 in
Material
Plastic
Nominal Size
24 x 24 in
AG20 Series 4" x 30" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
31-1/4 in
Width
5-1/4 in
Material
Aluminum
Length
47-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
24 x 48 in
American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack
Length
47-9/16 in
Width
23-5/8 in
Material
Polystyrene Plastic
Nominal Size
24 x 48 in
AG20 Series 4" x 48" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
49-1/4 in
Width
5-1/4 in
Material
Aluminum
Height
16 in
Width
42 in