discount codeFree shipping over 300

Applied at checkout

Cadet® In-Wall Fan-Forced Electric Heater NLW402TW 240V 4000 Watts 16.67 Amps

Cadet® In-Wall Fan-Forced Electric Heater NLW402TW 240V 4000 Watts 16.67 Amps

Item #: WBB793412

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2000
  • 3000
  • 4000
  • 4500

4000

  • SELECT
  • 208
  • 240

240

Price: $449.95

Quantity

Popular item in this category

Customers Also Viewed

Cadet® In-Wall Fan-Forced Electric Heater NLW402TW 240V 4000 Watts 16.67 Amps

Features:

  • A proven, reliable heater for medium to large areas. Delivers heat quietly while specially designed heat chamber circulates warmed air downward. Fan only can be operated during the summer for air circulation
  • Medium to Large Room Heater with 4000 Watts at 240 Volts
  • Up to 650 sq. ft. heating area capacity is perfect for family rooms or living rooms
  • Includes Fan Only Operation for air circulation in the summer
  • Includes heater assembly, grill, and thermostat. Wall can required for new installation (sold separately)

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES14-1/4
  • WIDTH INCHES4
  • HEIGHT INCHES19-1/4
  • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 6" Below; 6" To Sides
  • WEIGHT LBS16
  • CONSTRUCTIONSteel
  • BTU HIGH13648
  • VOLTAGE240
  • WATTS HIGH4000
  • KILOWATTS4
  • SERIESNLW
  • APPLICATIONLiving Rooms, Bedrooms, Entryways
  • INCLUDESHeater, Thermostat, Grill
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS2
  • MANUFACTURER PART NUMBERNLW402TW
  • AMPS HIGH16.67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® In-Wall Fan-Forced Electric Heater NLW402TW 240V 4000 Watts 16.67 Amps

Cadet® In-Wall Fan-Forced Electric Heater NLW402TW 240V 4000 Watts 16.67 Amps

Item #: WBB793412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top