Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy 1/2" Element for 72" Panel Track Heaters, 5612641506
See all 18 items in product family

Embassy 1/2" Element for 72" Panel Track Heaters, 5612641506

Item #: WBB304937

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.75
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Embassy 1/2" Element for 72" Panel Track Heaters

The Panel-Track baseboard element is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Element only. 18 Month Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • LENGTH INCHES72
    • WIDTH INCHES2-9/16
    • HEIGHT INCHES7-3/4
    • CONNECTION TYPE INCHES1/2
    • DESCRIPTIONEmbassy 1/2" Element for 72" Panel Track Heaters
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER5612641506

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!