Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy KOC-45 Outside Corner 135-45 deg 5612275445
See all 18 items in product family

Embassy KOC-45 Outside Corner 135-45 deg 5612275445

Item #: WBB305164

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Customer Review
Product Q&A
Embassy KOC-45 Outside Corner 135-45 deg

This 135/45 Degree Outside Corner is for use with all Panel-Track baseboard heaters. 18 Month Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • HEIGHT INCHES7-3/4
    • DESCRIPTIONKOC-45 Outside Corner 135-45 Deg.
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER5612275445

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!