Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Screw Plug Immersion Heater AUW-220A 2000W 120V 8" x 1-7/8"

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vulcan Screw Plug Immersion Heater AUW-220A 2000W 120V 8" x 1-7/8"

Item #: WBB1967136

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 329.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Vulcan Screw Plug Immersion Heater AUW-220A 2000W 120V 8" x 1-7/8"

Screw Plug Immersion Heater with Thermostat Control, 2" NPT mounting fitting

Product Specifications

    • BRANDVulcan
    • LENGTH INCHES8
    • WIDTH INCHES1-7/8
    • HEIGHT INCHES15-3/4
    • HEATED DIMENSION FEET8
    • NPT INCHES2
    • MAXIMUM OVERALL LENGTH (IN.)15-3/4
    • MINIMUM IMMERSION DEPTH INCHES8
    • WEIGHT LBS5.1
    • CONSTRUCTIONCopper / Brass
    • MAXIMUM TEMPERATURE °F250
    • VOLTAGE120
    • PHASE1
    • WATTS HIGH2000
    • WATT DENSITY PER SQUARE INCH48
    • KILOWATTS2
    • DESCRIPTIONScrew Plug Immersion Heater
    • INCLUDESAdjustable Thermostat
    • THERMOSTATYes
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERAUW-220A
    • AMPS HIGH16.7
    • ELEMENT LENGTH NCHES1-7/8
    • MOUNTING DEPTH INCHES8
    • THERMOSTAT RANGE °C16 - 121
    • THERMOSTAT RANGE °F60 - 250

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Vulcan Immersion Heater

Your review: Everything was good. I would buy from you again. You were good to work with. Thanks.

Pros: It was just what i needed and the price was pretty good.

Cons: It took a little longer to get than i thought it would.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!