
Price: $1,114.00
$185.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 104000 BTU - HBB144
Header type coil style, 144,000 BTU horizontal hydronic unit heater, non-OSHA standard guard, approved for water/steam applications, 20 gauge steel casing, seamless copper tubing coil with aluminum fin design, coil brazed into extruded header junctions, ETL certified at 200° EWT and 2 psi steam.
Header type coil style, 144,000 BTU horizontal hydronic unit heater, non-OSHA standard guard, approved for water/steam applications, 20 gauge steel casing, seamless copper tubing coil with aluminum fin design, coil brazed into extruded header junctions, ETL certified at 200° EWT and 2 psi steam.
Product Specifications
- BRANDBeacon Morris®
- LENGTH INCHES25
- WIDTH INCHES16
- HEIGHT INCHES29
- FAN DIAMETER INCHES18
- MAXIMUM MOUNTING HEIGHT FEET13
- WEIGHT LBS74
- ASSEMBLYAssembled
- CONSTRUCTIONSteel
- MANUFACTURER PART#HBB144
- INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR144000
- OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR104000
- CFM HIGH2200
- RPM1140
- OUTLET VELOCITY FPM1000
- FINAL AIR TEMPERATURE °F (STEAM)120
- FINAL AIR TEMPERATURE °F (HOT WATER)104
- VOLTAGE120
- PHASE1
- HORSEPOWER1/3
- HEAT THROW FEET55
- WATER FLOW (GPM)10.4
- TYPEHorizontal
- LISTING, RATING, CERTIFICATIONETL, ETLc
- LIMITED WARRANTY YEARS1
- CONDENSATE LBS PER HOUR146
- HEAT SPREAD FEET--
- PRESSURE DROP FT./H200.43
- AMPS HIGH4.5
- SQUARE FOOT (EDR) EQUIVALENCE OF DIRECT RADIATION600
- COLORGray
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 148100 BTU - HBB204
Item #: B1591748
Not Yet Rated
Usually ships in 7 to 10 days
$1,344.00

Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 104000 BTU - HBB144
$1114.0
- Product Information
- Customer Review
- Product Q&A
- Accessories