Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 17400 BTU - HBB024

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 17400 BTU - HBB024

Item #: WBB1591773

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 403.95
Product Information
Customer Review
Product Q&A
Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 17400 BTU - HBB024

Header type coil style, 24,000 BTU horizontal hydronic unit heater, OSHA fan guard standard, approved for residential/commercial water/steam applications, 20 gauge steel casing, seamless copper tubing coil with aluminum fin design, coil brazed into extruded header junctions, ETL certified at 200° EWT and 2 psi steam.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBeacon Morris®
    • LENGTH INCHES16
    • WIDTH INCHES11
    • HEIGHT INCHES20
    • FAN DIAMETER INCHES10
    • MAXIMUM MOUNTING HEIGHT FEET8
    • WEIGHT LBS30
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR24000
    • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR17400
    • CFM HIGH450
    • RPM1550
    • OUTLET VELOCITY FPM450
    • FINAL AIR TEMPERATURE °F (HOT WATER)96
    • FINAL AIR TEMPERATURE °F (STEAM)109
    • VOLTAGE120
    • PHASE1
    • HEAT THROW FEET24
    • WATER FLOW (GPM)1.8
    • TYPEHorizontal
    • APPROVALETL, ETLc
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHBB024
    • HEAT SPREAD FEET--
    • SQUARE FOOT (EDR) EQUIVALENCE OF DIRECT RADIATION100
    • AMPS HIGH0.8
    • CONDENSATE LBS PER HOUR24.5
    • PRESSURE DROP FT./H200.014

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!