Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 34800 BTU - HBB048

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 34800 BTU - HBB048

Item #: WBB1591775

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 596.00
Product Information
Customer Review
Product Q&A
Accessories
Beacon/Morris® Horizontal Hydronic Unit Heater, Header Type Coil Style, 34800 BTU - HBB048

Header type coil style, 48,000 BTU horizontal hydronic unit heater, OSHA fan guard standard, approved for residential/commercial water/steam applications, 20 gauge steel casing, seamless copper tubing coil with aluminum fin design, coil brazed into extruded header junctions, ETL certified at 200° EWT and 2 psi steam.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBeacon Morris®
    • LENGTH INCHES19
    • WIDTH INCHES13
    • HEIGHT INCHES22
    • FAN DIAMETER INCHES12
    • MAXIMUM MOUNTING HEIGHT FEET9
    • WEIGHT LBS41
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR48000
    • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR34800
    • CFM HIGH750
    • RPM1000
    • OUTLET VELOCITY FPM550
    • FINAL AIR TEMPERATURE °F (HOT WATER)103
    • FINAL AIR TEMPERATURE °F (STEAM)119
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/20
    • HEAT THROW FEET30
    • WATER FLOW (GPM)3.5
    • TYPEHorizontal
    • APPROVALS OR CERTIFICATIONSETL, ETLc
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHBB048
    • HEAT SPREAD FEET--
    • SQUARE FOOT (EDR) EQUIVALENCE OF DIRECT RADIATION135
    • AMPS HIGH1.4
    • CONDENSATE LBS PER HOUR49
    • PRESSURE DROP FT./H200.12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!