Take 15% off your entire order!

Offer applied at checkout

Beacon/Morris® Vertical Hydronic Unit Heater, 294700 BTU - VB367

Beacon/Morris® Vertical Hydronic Unit Heater, 294700 BTU - VB367

Item #: WBB1591764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,256.00

$376.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Beacon/Morris® Vertical Hydronic Unit Heater, 294700 BTU - VB367

367,000 BTU vertical hydronic unit heater, approved for water/steam commercial/industrial applications, 20 gauge steel casing, rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, coils submersion tested to 375 psi, field convertible for low outlet.

Product Specifications

  • BRANDBeacon Morris®
  • LENGTH INCHES40
  • WIDTH INCHES40
  • HEIGHT INCHES20
  • FAN DIAMETER INCHES25-1/4
  • MAXIMUM MOUNTING HEIGHT FEET--
  • WEIGHT LBS145
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • MANUFACTURER PART#VB367
  • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR386000
  • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR294700
  • CFM HIGH6140
  • RPM1140
  • OUTLET VELOCITY FPM1770
  • FINAL AIR TEMPERATURE °F (STEAM)118
  • FINAL AIR TEMPERATURE °F (HOT WATER)104.2
  • VOLTAGE120
  • PHASE1
  • HORSEPOWER3/4
  • HEAT THROW FEET--
  • WATER FLOW (GPM)40.49
  • TYPEVertical
  • LISTING, RATING, CERTIFICATIONETL, ETLc
  • LIMITED WARRANTY YEARS1
  • CONDENSATE LBS PER HOUR400
  • HEAT SPREAD FEET50
  • PRESSURE DROP FT./H206.6
  • AMPS HIGH--
  • SQUARE FOOT (EDR) EQUIVALENCE OF DIRECT RADIATION1610
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Beacon/Morris® Vertical Hydronic Unit Heater, 188900 BTU - VB237

Item #: B1591763

Not Yet Rated

Usually ships in 7 to 10 days

$1,694.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beacon/Morris® Vertical Hydronic Unit Heater, 294700 BTU - VB367

Beacon/Morris® Vertical Hydronic Unit Heater, 294700 BTU - VB367

Item #: WBB1591764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant