Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beacon/Morris® Vertical Hydronic Unit Heater, 451200 BTU - VB585

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Beacon/Morris® Vertical Hydronic Unit Heater, 451200 BTU - VB585

Item #: WBB1591766

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,439.00
Product Information
Customer Review
Product Q&A
Beacon/Morris® Vertical Hydronic Unit Heater, 451200 BTU - VB585

585,000 BTU vertical hydronic unit heater, approved for water/steam commercial/industrial applications, 20 gauge steel casing, rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, coils submersion tested to 375 psi, field convertible for low outlet.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBeacon Morris®
    • LENGTH INCHES44
    • WIDTH INCHES44
    • HEIGHT INCHES22
    • FAN DIAMETER INCHES30
    • MAXIMUM MOUNTING HEIGHT FEET--
    • WEIGHT LBS307
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR585000
    • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR451200
    • CFM HIGH9450
    • RPM1160
    • OUTLET VELOCITY FPM1930
    • FINAL AIR TEMPERATURE °F (HOT WATER)102
    • FINAL AIR TEMPERATURE °F (STEAM)117
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1-1/2
    • HEAT THROW FEET--
    • WATER FLOW (GPM)62
    • TYPEVertical
    • APPROVALETL, ETLc
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERVB585
    • HEAT SPREAD FEET57
    • SQUARE FOOT (EDR) EQUIVALENCE OF DIRECT RADIATION2440
    • AMPS HIGH--
    • CONDENSATE LBS PER HOUR605
    • PRESSURE DROP FT./H204.72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!