Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beacon/Morris® Vertical Hydronic Unit Heater, 58700 BTU - VB077

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Beacon/Morris® Vertical Hydronic Unit Heater, 58700 BTU - VB077

Item #: WBB1591757

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 671.00
Product Information
Customer Review
Product Q&A
Beacon/Morris® Vertical Hydronic Unit Heater, 58700 BTU - VB077

77,000 BTU vertical hydronic unit heater, approved for water/steam commercial/industrial applications, 20 gauge steel casing, rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, coils submersion tested to 375 psi, field convertible for low outlet.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBeacon Morris®
    • LENGTH INCHES23
    • WIDTH INCHES23
    • HEIGHT INCHES14
    • FAN DIAMETER INCHES13-1/2
    • MAXIMUM MOUNTING HEIGHT FEET--
    • WEIGHT LBS43
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR80600
    • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR58700
    • CFM HIGH1200
    • RPM1550
    • OUTLET VELOCITY FPM1220
    • FINAL AIR TEMPERATURE °F (HOT WATER)105.1
    • FINAL AIR TEMPERATURE °F (STEAM)122
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/20
    • HEAT THROW FEET--
    • WATER FLOW (GPM)12.11
    • TYPEVertical
    • APPROVALETL, ETLc
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERVB077
    • HEAT SPREAD FEET20
    • CONDENSATE LBS PER HOUR83
    • PRESSURE DROP FT./H200.98
    • AMPS HIGH2.1
    • SQUARE FOOT (EDR) EQUIVALENCE OF DIRECT RADIATION336

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!