Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Strip Heater OS1408-250B 250W 240V 8" x 1-1/2"

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Vulcan Strip Heater OS1408-250B 250W 240V 8" x 1-1/2"

Item #: WBB1789530

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.91 Save up to 39%
Price: $ 23.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Vulcan Strip Heater OS1408-250B 250W 240V 8" x 1-1/2"

Vulcan Strip heaters offer excellent even heat over a broad surface area. Perfect choice for surface mount contact heating.

Product Specifications

    • BRANDVulcan
    • LENGTH INCHES8
    • WIDTH INCHES1-1/2
    • MOUNTING DIMENSION INCHES7
    • WEIGHT LBS0.6
    • CONSTRUCTIONStainless Steel
    • MAX. TEMPERATURE °F1200
    • VOLTAGE240
    • WATTS HIGH250
    • WATT DENSITY PER SQUARE INCH19
    • APPROVALULR, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBEROS1408-250B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!