Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Strip Heaters

90 Results

Voltage

Length Range (in)

Brand

Watt Density Range (W)

90 Results
Compare
BESTSELLER
2
2
Minimum purchase quantity is 2
$82.95
Ships in 2 Business Days

Voltage

240 V

Mounting Dimensions

9-1/2 in

Watt Density

17 W

Length

10-1/2 in

Compare
BESTSELLER
2
2
Minimum purchase quantity is 2
$119.95
Ships in 5 Business Days

Voltage

240 V

Mounting Dimensions

18-1/2 in

Watt Density

33 W

Length

19-1/2 in

Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$139.95
Ships in 5 Business Days

Voltage

240 V

Mounting Dimensions

46-7/8 in

Watt Density

14 W

Length

47-7/8 in

Compare
1
1
$57.95
Ships in 15 Business Days

Voltage

120 V

Watt Density

8 W

Length

14 in

Compare
4
4
Minimum purchase quantity is 4
$44.95
Ships in 5 Business Days

Voltage

120 V

Mounting Dimensions

7 in

Watt Density

34 W

Length

8 in

Compare
2
2
Minimum purchase quantity is 2
$129.95
Ships in 5 Business Days

Voltage

240 V

Mounting Dimensions

41-1/2 in

Watt Density

11 W

Length

42-1/2 in