Vent Free Room Heaters
Type
Mounting Location
Depth
Width
Material
Color
Price
Height
19-3/4 in
Width
15-1/2 in
Fuel Type
Liquid Propane
BTU
10000
Dyna-Glo LP/NG Dual Fuel Blue Flame Vent Free Thermostatic Garage Heater GBF30DTDG-4 - 30,000 BTU
Height
24-1/8 in
Width
28-1/16 in
Fuel Type
Liquid Propane, Natural Gas
BTU
30000
Heatstar Liquid Propane Vent Free Radiant Heater - 10000 BTU, Electronic Ignition
Height
19-3/4 in
Width
15-1/2 in
Fuel Type
Liquid Propane
BTU
10000
Height
25-1/4 in
Width
27-1/2 in
Fuel Type
Natural Gas
BTU
30000
Height
19-3/4 in
Width
15-1/2 in
Fuel Type
Natural Gas
BTU
10000
Height
24 in
Width
20-15/16 in
Fuel Type
Natural Gas
BTU
18000