Friedrich® Window Mount Installation Kits For Kuhl, KHM & KEM Models
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 24 in |
| Weight | 8 lbs |
Product Details
| Type | Accessory |
| Manufacturers Part Number | KWIKMB |
| Brand | Friedrich |
Related Products
Features: 5,000 BTU window-mounted air conditioner effectively cools areas up to 150 sq. ft. Best for small spaces like bedrooms, dorms and offices, or for supplemental cooling on a hot summer day Window AC comes with washable filter, window mounting kit (expandable accordion panels, top rail, hardware, window seal foam), and easy-read manual to help during installation. Screwdriver required Built in thermostat give your perfect control over your environment Rotary dials put you in control of your comfort with adjustable temperature settings Adjustable temperature settings, two-way air ...
Keeping your cool as summer heats up is simpler than you think. Don't worry about clunky ductwork or a complex zoned system. Whether you're living in a studio apartment or a spacious single-family home, just plug and play. This window air conditioner from Perfect Aire® is just that chill. With a 6,000 BTU capacity, it quickly and efficiently cools spaces up to 250 square feet with ease. Set your ideal temperature and keep it there with smart controls. You lead and cool air follows with full-range air direction control and a full function remote that puts the thermostat at your fingertips. ...
Say goodbye to heat spikes and noisy on-off cycling with TCL's Smart Inverter Window Air Conditioner. Inverter technology delivers smoother, quieter, and uninterrupted cooling that uses less energy without sacrificing performance. Enjoy AC, Fan, & Dehumidifier modes, plus I Feel Comfort Tracking that adjusts cooling based on where you are in the room. Control your comfort anytime with the TCL Home App or voice control with Alexa, Google Assistant, or Apple HomeKit-enabled devices, thanks to Matter-enabled smart home compatibility. Air Conditioner, Remote, Batteries, Manual, Warranty, ...
The Frigidaire® 5,000 btu window-mounted room air conditioner maintain the preset room temperature, so you will remain comfortable at all times with effortless temperature control. Conditioner designed to efficiently cool rooms up to 150 square feet. With two cool speeds and adjustable fan settings, you can easily customize airflow to match your comfort level. Mechanical rotary controls make operation simple and straightforward, while the two-way air direction control ensures even cooling throughout the room. The low power start-up feature helps conserve energy and reduce strain on your ...
Experience refreshing, whisper-quiet cooling with the TCL Q-Series smart inverter window air conditioner. Boasting an 10,000 BTU capacity for rooms up to 450 sq. ft., this AC offers a serene environment with noise levels as low as 40dB on Quiet Cooling mode. Smart AI Inverter reaches colder temperatures faster and keeps the temperature more consistent (within +/- 1 degree F). up to 38% energy savings and energy Star certified to keep your bill low. Enjoy hassle-free setup with the pre-assembled design, providing stability and convenience. Control your comfort effortlessly using the ...