Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Hubless Small Aluminum Fan Blade - Cw Rotation - Min Qty 9
See all 47 items in product family

8" Hubless Small Aluminum Fan Blade - Cw Rotation - Min Qty 9

Item #: WBB244483

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($53.10)

Price: $5.90
Product Information
Customer Review
Product Q&A
8" Hubless Small Aluminum Fan Blade - CW Rotation

Hubless fan blades are great for use in air moving, fan coils, freezers, refrigerators, range hoods, small appliances and more. Small fan blades can be used in a variety of applications. Fan blades are made of lightweight, corrosion resistant aluminum. CW Rotation.

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES8
    • BLADE QUANTITY5
    • HUB LOCATIONHubless
    • PITCH DEGREES30
    • ROTATIONCW
    • MINIMUM ORDER QUANTITY9
    • MANUFACTURER'S PART NUMBERA63476

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!