Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NRP G1SINGLE Portable Refrigerant Recovery Unit Oil-Less Single Cylinder
See all 17 items in product family

NRP G1SINGLE Portable Refrigerant Recovery Unit Oil-Less Single Cylinder

Item #: WBB1869052

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 723.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
NRP G1SINGLE Portable Refrigerant Recovery Unit Oil-Less Single Cylinder

Portable refrigerant recovery unit, oil-less single, cylinder.

Features:
  • Refrigerant-isolated crankcase eliminates bearing contamination
  • Solid-mounted pistons eliminate wrist pins and bushing wear
  • 7-inch, 10-blade turbine fan blasting 600 CFM of cooling air
  • 550 PSI high pressure shut off for R410A
  • Pumps direct liquid and vapor
  • Simple, easy-to-use design; no purge cycle required
  • Pumps virgin refrigerant; no oil required
  • Field serviceable
  • UL certified per ARI Standard 740-98

Product Specifications

    • BRANDNRP
    • LENGTH INCHES11.38
    • WIDTH INCHES9-7/16
    • HEIGHT INCHES10-5/16
    • WEIGHT LBS22
    • COLORYellow/Black
    • ASSEMBLYYes
    • CONSTRUCTIONMetal
    • VOLTAGE115
    • HERTZ60
    • AMPS10
    • HORSEPOWER1/2
    • DESCRIPTIONPortable Refrigerant Recovery Unit Oil-Less Single Cylinder
    • FOR USE WITHRefrigerant
    • LIMITED WARRANTY YEARS1 Year Warranty Repair
    • MANUFACTURER PART NUMBERG1SINGLE
    • POWER SOURCEPlug In
    • CERTIFICATIONSUL Certified Per ARI Standard 740-98

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!