Refrigerant Recovery Tools
Length
Width
Material
Height
Color
Price
Connection Size
1/4 MFL
Package Quantity
1
Mastercool® 63010 50 lb D.O.T. Refrigerant Recovery Tank Without Float Switch 1/4" FL-M
Connection Size
1/4" FL-M (7/16-20)
Package Quantity
1
Mastercool® 65010 50 lb. D.O.T. Refrigerant Recovery Tank With Float Switch 1/4" FL-M
Connection Size
1/4" FL-M (7/16-20)
Package Quantity
1
Package Quantity
6
Mastercool® 62011 30 lb. D.O.T. Refrigerant Recovery Tank With Float Switch 1/4" FL-M
Connection Size
1/4" FL-M (7/16-20)
Package Quantity
1
Connection Size
1/4" Flare, 3/8 Flare & 1/2 ACME