Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercool® 71600-A Hydra-Swage Tube Expanding Tool Kit to 1-1/8"

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Mastercool® 71600-A Hydra-Swage Tube Expanding Tool Kit to 1-1/8"

Item #: WBB1542196

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 345.95
Product Information
Customer Review
Product Q&A
Mastercool® 71600-A Hydra-Swage Tube Expanding Tool Kit to 1-1/8"

Kit consists of expander heads 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1 1/8", Hydra-Swage 71601, Small Adapter and Inner-Outer Reamer.

Product Specifications

    • BRANDMastercool®
    • FOR USE WITH3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8" O.D. tubing
    • INCLUDES7 Expander Heads , Hydra-Swage 71601, Adapter and Inner-Outer Reamer
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER71600-A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!