discount codeFree shipping over 300

Applied at checkout

Speedi-Products 90° Round Adjustable Elbow SM-30A90 07 30 GA. 7"

Speedi-Products 90° Round Adjustable Elbow SM-30A90 07 30 GA. 7"

Item #: WBB629198

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Quantity

Popular item in this category

Speedi-Products 90° Round Adjustable Elbow SM-30A90 04 30 GA. 4"

Usually ships in 7 to 10 days

Not Yet Rated

$21.50

Customers Also Viewed

Speedi-Products 90° Round Adjustable Elbow SM-30A90 07, 7 " 30 GA.

Speedi-Products 7' Sheet Metal 30 Gauge adjustable elbows are used in HVAC round pipe and flexible Warm air duct systems. Crimped on one end for easy fit into a pipe or fitting of the same diameter. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 7" Sheet Metal 30 Gauge adjustable elbows
  • Used in HVAC round pipe and flexible Warm air duct systems
  • For turns through 90° and are simple to adjust
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES7
  • OUTSIDE LENGTH INCHES9-5/8
  • MAXIMUM DUCT WIDTH INCHES7
  • OUTSIDE HEIGHT INCHES9-5/8
  • COLORSilver
  • CONSTRUCTIONSheet Metal
  • ENDSCrimped
  • DESCRIPTIONSpeedi-Products 90° Round Adjustable Elbow, 7 " 30 GA.
  • GAUGE30
  • TYPE90 Degree Adjustable Elbow
  • MANUFACTURER'S PART NUMBERSM-30A90 07
  • OUTSIDE THICKNESS INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products 90° Round Adjustable Elbow SM-30A90 07 30 GA. 7"

Speedi-Products 90° Round Adjustable Elbow SM-30A90 07 30 GA. 7"

Item #: WBB629198

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top