discount codeFree shipping over 300

Applied at checkout

Speedi-Products Galvanized Plain Reducer SM-RDP 87 8" X 7"

Speedi-Products Galvanized Plain Reducer SM-RDP 87 8" X 7"

Item #: WBB629320

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity

Popular item in this category

Speedi-Products 90° Round Adjustable Elbow SM-26A90 05 26 GA. 5"

Usually ships in 7 to 10 days

Not Yet Rated

$25.95

Customers Also Viewed

Speedi-Products Galvanized Plain Reducer, 8" X 7"

Speedi-Products 8"x7" Galvanized Sheet Metal three piece reducers. Used to reduce the diameter of a HVAC supply, return or exhaust round duct. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 8"x7" Galvanized Sheet Metal three piece reducers
  • Used to reduce the diameter of a HVAC supply, return or exhaust round duct
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES8
  • OUTSIDE LENGTH INCHES8
  • MAXIMUM DUCT WIDTH INCHES7
  • OUTSIDE HEIGHT INCHES8
  • COLORSilver
  • CONSTRUCTIONGalvanized
  • GAUGE30
  • TYPEGalvanized Plain Reducer
  • MANUFACTURER'S PART NUMBERSM-RDP 87
  • OUTSIDE THICKNESS INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Galvanized Plain Reducer SM-RDP 87 8" X 7"

Speedi-Products Galvanized Plain Reducer SM-RDP 87 8" X 7"

Item #: WBB629320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top