discount codeFree shipping over 300

Applied at checkout

Speedi-Boot Oval To Round End Boot SM-OTRE 06 6"

Speedi-Boot Oval To Round End Boot SM-OTRE 06 6"

Item #: WBB628987

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity

Popular item in this category

Speedi-Boot Oval To Round End Boot SM-OTRE 08 8"

Usually ships in 7 to 10 days

Not Yet Rated

$25.95

Customers Also Viewed

Speedi-Products Oval ToRound End Boot, 6"

Speedi-Products 6" Oval to Round End Boot for transitioning Oval Wall Stack ducting to Round Sheet Metal Pipe for interior wall supply and return air ducts. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 6" Oval to Round End Boot
  • For transitioning Oval Wall Stack ducting to Round Sheet Metal Pipe
  • For interior wall supply and return air ducts
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES6
  • OUTSIDE LENGTH INCHES11
  • MAXIMUM DUCT WIDTH INCHES6
  • OUTSIDE HEIGHT INCHES8
  • COLORSilver
  • CONSTRUCTIONSheet Metal
  • GAUGE26
  • TYPEOval To Round
  • MANUFACTURER'S PART NUMBERSM-OTRE 06
  • OUTSIDE THICKNESS INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Boot Oval To Round End Boot SM-OTRE 06 6"

Speedi-Boot Oval To Round End Boot SM-OTRE 06 6"

Item #: WBB628987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top