Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith TJV-120M Commercial Storage Tank Jacketed Custom

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

AO Smith TJV-120M Commercial Storage Tank Jacketed Custom

Item #: WBB299263

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,564.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
These A. O. Smith storage tanks are designed for storing potable water. Fitting locations are designed to meet the needs of normal installations plus those for the A. O. Smith Cer -Temp 80 and Shure-Temp piping methods.

  • Vertical Only Installation
  • Meets ASHRAE/IESNA 90.1-2004
  • Glass-Lined Tank
  • Threaded Openings - All tanks furnished with threaded openings for thermometer, relief valve, 2 recirculation lines, tankstat, and drain valve
  • 5 Year Limited Warranty
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES62
    • CAPACITY GALLONS119
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBERTJV-120M
    • WEIGHT LBS320
    • DIAMETER INCHES29-3/8
    • APPLICATIONCommercial
    • STYLEJacketed & Insulated
    • ASME CONSTRUCTIONNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed