- Exclusive toggle mechanism design uses compound leverage for high-pressure pumping with little effort
- Rust-resistant plated gun barrel and handle, black enamel head
- Equipped with filler nipple for fast refill from Lincoln filler pump
- 21 oz bulk capacity for heavy-duty greasing applications
Lincoln Lubrication Grease Gun Lever - 1035
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits:
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Material | Steel |
| Handle | Yes |
| Color | Silver |
| Manufacturers Part Number | 1035 |
| PSI | 7000 psi |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |