Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Presto

Model # :WB176760

MPN #: M252

PrestoLifts™ Hydraulic Stacker Lift Truck M252 1000 Lb. with Adj. Forks

Product Description
These lifts are designed to handle all types of lifting tasks. Simple to operate foot pedal provides effortless lifting and variable controlled lowering. Fits through standard doors and performs in highly congested areas. Safety tested for 25% overload. 5" phenolic load wheels and 4" swivel casters. Patented heavy-duty floor lock. 15" I.D. base width. Add 6" for overall base width.

PRICE
$4,355.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width21 in
Height66 in
Lowered Height5-1/4 in
Raised Height52 in
Weight Capacity1000 lbs
Straddle Leg Width15 I.D. in
Lift Height Inches per Stroke1-1/8 in
Platform Dimensions---
Fork Length25 in
Load Center15 in

Product Details

Assembly RequiredNo
PowerFoot Operated
TypeFoot Pump Lift
ColorOrange
Lift TypeFoot Pump
MaterialSteel
OperationFoot Operated
Truck StyleAdjustable Fork
Manufacturers Part NumberM252
BrandPresto